Wiremold (Legrand) 5000CWH Access 5000 Raceway Cover, 8 ft. | Graybar Store
Wiremold (Legrand) - Access 5000 Raceway Cover, 8 ft. - 5000CWH
+ / - Hover over image to Zoom
Other Views

    Access 5000 Raceway Cover, 8 ft.

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5000CWH
    SKU: 93172603
    $29.36
    Checking Pricing
         
    Color / Finish:White
    Length:8 ft.
    Brand or Series:5400 series raceway
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5000CWH
    • Brand or Series 5400 series raceway
    • Color / Finish White
    • Length 8 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    8 ft. two piece non-metallic multi-channel base with white finish. Dimensions-8 ft. L x 5 ft. H. (Base sold separately)