Wiremold (Legrand) 5000B Access 5000 Raceway Base, 8 Ft. | Graybar Store
Wiremold (Legrand) - Access 5000 Raceway Base, 8 Ft. - 5000B
+ / - Hover over image to Zoom
Other Views

    Access 5000 Raceway Base, 8 Ft.

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5000B
    SKU: 93172602
    $36.72
    Checking Pricing
         
    Color / Finish:Ivory
    Length:8 ft.
    Brand or Series:Plugmold Plus NM2000 series
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5000B
    • Brand or Series Plugmold Plus NM2000 series
    • Color / Finish Ivory
    • Length 8 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    8 ft. two piece non-metallic multi-channel base. Dimensions-8 ft. L x 5 ft. H. (Cover and Trim sold separately)