Wiremold (Legrand) 5007C Access 5000 Electrical Device Bracket Fitting, Ivory | Graybar Store
Wiremold (Legrand) - Access 5000 Electrical Device Bracket Fitting, Ivory - 5007C
+ / - Hover over image to Zoom
Other Views

    Access 5000 Electrical Device Bracket Fitting, Ivory

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5007C
    SKU: 93172496
    $4.49
    Checking Pricing
         
    Size:3-11/16 in. L x 2 in. W x 1 1/18 in H
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5007C
    • Color Ivory
    • Size 3-11/16 in. L x 2 in. W x 1 1/18 in H
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, PVC device bracket measures 3-11/16 in. L x 2 in. W x 1 1/18 in H.