Hubbell Wiring Device - Kellems UGP15231 Acceptor Explosion Proof Plug | Graybar Store
Hubbell Wiring Device - Kellems - Acceptor Explosion Proof Plug - UGP15231
+ / - Hover over image to Zoom
Other Views

    Acceptor Explosion Proof Plug

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: UGP15231
    SKU: 94024367
    $114.45
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V
    NEMA Rating:NEMA 5-15P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # UGP15231
    • Amperage 15A
    • Materials Aluminum
    • NEMA Rating NEMA 5-15P
    • No. of Poles 2
    Product Overview:
    Acceptor Explosion Proof Plug, Amperage: 15 A, No. of Wires: 3, Voltage Rating: 125 V, Metallic, Aluminum