Fluke AC285 Surip® Alligator Clip, Multimeter | Graybar Store
Fluke - Surip® Alligator Clip, Multimeter - AC285
+ / - Hover over image to Zoom
Other Views

    Surip® Alligator Clip, Multimeter

    Manufacturer: Fluke
    Manufacturer #: AC285
    SKU: 22052855
    $27.17
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # AC285
    • For Use With Fluke 110 Plus Digital Multimeter; Fluke 112/322 Electricians Combo Kit Includes Meter and Clamp Meter; Fluke 114 Digital Multimeter; Fluke 115 Digital Multimeter; Fluke 116 Digital Multimeter; Fluke 117 Electrician's Digital Multimeter with
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SureGrip™ Alligator Clip, For Use With Fluke Test Equipment
    SureGrip™ Alligator Clip, For Use With: Fluke 110 Plus Digital Multimeter; Fluke 112/322 Electricians Combo Kit Includes Meter and Clamp Meter; Fluke 114 Digital Multimeter; Fluke 115 Digital Multimeter; Fluke 116 Digital Multimeter; Fluke 117 Electrician's Digital Multimeter with Non-Contact Voltage; Fluke 1577 Insulation Multimeter; Fluke 16 General Purpose Meter for HVAC; Fluke 175 True RMS Digital Multimeter; Fluke 177 True RMS Digital Multimeter; Fluke 179 True RMS Digital Multimeter; Fluke 27 II Rugged Digital Multimeter; Fluke 28 II Ex Intrinsically Safe True RMS Digital Multimeter; Fluke 28 II Rugged Digital Multimeter; Fluke 287 True-RMS Electronics Logging Multimeter; Fluke 289 True-RMS Industrial Logging Multimeter; Fluke 333 Clamp Meter; Fluke 334 Clamp Meter; Fluke 335 Clamp Meter; Fluke 336 Clamp Meter; Fluke 337 Clamp Meter; Fluke 365 Detachable Jaw True RMS AC/DC Clamp Meter; Fluke 434 Series II Basic Energy Analyzer; Fluke 434 Series II Energy Analyzer; Fluke 435 Series II Basic Power Quality and Energy Analyzer; Fluke 435 Series II Power Quality and Energy Analyzer; Fluke 437 Series II 400 Hz Basic Power Quality and Energy Analyzer; Fluke 437 Series II 400 Hz Power Quality and Energy Analyzer; Fluke 438-II Power Quality and Motor Analyzer; Fluke 43B Single Phase Power Quality Analyzer; Fluke 705 Loop Calibrator; Fluke 707 Loop Calibrator with Quick Click Knob; Fluke 707Ex Intrinsically Safe Loop Calibrator; Fluke 709 Precision Loop Calibrator; Fluke 709H Precision Loop Calibrator with HART Communications / Diagnostics; Fluke 712 RTD Process Calibrator; Fluke 715 Volt/mA Calibrator; Fluke 717 Pressure Calibrator; Fluke 724 Temperature Calibrator; Fluke 753 Documenting Process Calibrator; Fluke 754 Documenting Process Calibrator-HART; Fluke 787 ProcessMeter; Fluke 789 ProcessMeter; Fluke 83V Average Responding Industrial Multimeter; Fluke 87V Industrial Multimeter; Fluke 902 FC True-rms HVAC Clamp Meter; Fluke 902 True RMS HVAC Clamp Meter; Fluke CNXTM 3000 Industrial System; Fluke CNXTM v3000 AC Voltage Kit; Fluke Electrical Tester Kit with Holster and 1AC; Fluke T+ Canada Electrical Tester; Fluke T+ Electrical Tester; Fluke T+PRO Canada Electrical Tester; Fluke T+PRO Electrical Tester; Fluke T+PRO-1AC Canada Electrical Tester and AC Voltage Detector Kit; Fluke T5-1000 Tester Kit; Fluke T5-1000 Voltage, Continuity and Current Tester; Fluke T5-600 Voltage, Continuity and Current Tester