Kidde - AC Photoelectric Smoke Alarm, 120 Volt - 21006371
+ / - Hover over image to Zoom
Other Views

AC Photoelectric Smoke Alarm, 120 Volt

Manufacturer: Kidde
Manufacturer #: 21006371
SKU: 25230038
Checking Pricing
     
Purpose:Photo Electric Smoke Alarm
Color:White
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Kidde
  • Manufacturer # 21006371
  • Color White
  • Purpose Photo Electric Smoke Alarm
Product Overview:
120V photoelectric wire-in smoke alarm with battery back-up.
  • Photoelectric sensing technology
  • One button design, operates hush and test
  • Large mounting base, 9V battery backup included
  • Tamper resist feature
  • Pre-stripped wiring harness with tinned strands