Altronix T2428100 AC Open Frame Transformer, 24VAC/100VA (4A) or 28VAC/100VA (3.5A) | Graybar Store
Altronix - AC Open Frame Transformer, 24VAC/100VA (4A) or 28VAC/100VA (3.5A) - T2428100
+ / - Hover over image to Zoom
Other Views

    AC Open Frame Transformer, 24VAC/100VA (4A) or 28VAC/100VA (3.5A)

    Manufacturer: Altronix
    Manufacturer #: T2428100
    SKU: 22119560
    $44.01
    Checking Pricing
         
    Input Amperage:1:00 AM
    Output Voltage:24 at 4 A V AC; 28 at
    Input Voltage:115 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Altronix
    • Manufacturer # T2428100
    • Application Electronic Power Supplies; Security, Access Control And Surveillance Devices
    • Input Amperage 1:00 AM
    • Input Voltage 115 V AC
    • Output Voltage 24 at 4 A V AC; 28 at
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    AC Open Frame Transformer, Output Voltage: 24 at 4 A V AC; 28 at 3.5 A V AC, Input Voltage: 115 V AC, Input Amperage: 1 A