Leviton MS303-DSS AC Motor Starting Switch | Graybar Store
Leviton - AC Motor Starting Switch - MS303-DSS
+ / - Hover over image to Zoom
Other Views

    AC Motor Starting Switch

    Manufacturer: Leviton
    Manufacturer #: MS303-DSS
    SKU: 25641522
    $84.69
    Checking Pricing
         
    Amperage:30A
    Voltage Rating:600 V
    Color:Black
    Switch Type:3-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # MS303-DSS
    • Color Black
    • Amperage 30A
    • Grade Industrial
    • Switch Style Toggle
    • Switch Type 3-Pole
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    AC Motor Starting Switch, 30A, Toggle, 3 Pole, 600V, Black