Hubbell Wiring Device - Kellems HBL7842D AC Manual Toggle Controller And Disconnect | Graybar Store
Hubbell Wiring Device - Kellems - AC Manual Toggle Controller And Disconnect - HBL7842D
+ / - Hover over image to Zoom
Other Views

    AC Manual Toggle Controller And Disconnect

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL7842D
    SKU: 25025355
    $65.91
    Checking Pricing
         
    Amperage:40 A
    Voltage Rating:600 V AC
    Color:Black
    Switch Type:2-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL7842D
    • Color Black
    • Amperage 40 A
    • Grade Industrial
    • Switch Style Toggle
    • Switch Type 2-Pole
    • Voltage Rating 600 V AC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    HBL AC Manual Toggle Controller And Disconnect, Amperage: 40 A, Toggle, 2-Pole, Voltage Rating: 600 V AC, Black