Hubbell Wiring Device - Kellems HBL7832D AC Manual Motor Controller | Graybar Store
Hubbell Wiring Device - Kellems - AC Manual Motor Controller - HBL7832D
+ / - Hover over image to Zoom
Other Views

    AC Manual Motor Controller

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL7832D
    SKU: 25025163
    $38.31
    Checking Pricing
         
    Amperage:30 A
    Voltage Rating:600 V AC
    Color:Black
    Switch Type:2-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL7832D
    • Color Black
    • Amperage 30 A
    • Grade Industrial
    • Switch Style Toggle
    • Switch Type 2-Pole
    • Voltage Rating 600 V AC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    HBL AC Manual Motor Controller, Amperage: 30 A, Toggle, 2-Pole, Voltage Rating: 600 V AC, Black