ASCO HSP121BT-1RU AC Hardwired Surge Protector, 120 V | Graybar Store
ASCO - AC Hardwired Surge Protector, 120 V - HSP121BT-1RU
+ / - Hover over image to Zoom
Other Views

    AC Hardwired Surge Protector, 120 V

    Manufacturer: ASCO
    Manufacturer #: HSP121BT-1RU
    SKU: 99847011
    $107.50
    Checking Pricing
         
    Voltage (Volts):120V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer ASCO
    • Manufacturer # HSP121BT-1RU
    • Voltage (Volts) 120V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Edco Advanced Three-Stage Hyrbid, Solid State Power-Line 120V Surge Protector/EMI-RFI Filter.