Klein Tools CL110 Digital Clamp Meter, 400A | Graybar Store
Klein Tools - Digital Clamp Meter, 400A - CL110
+ / - Hover over image to Zoom
Other Views

    Digital Clamp Meter, 400A

    Manufacturer: Klein Tools
    Manufacturer #: CL110
    SKU: 25794686
    $62.28
    Checking Pricing
         
    Power Source:(3) AAA Batteries
    Tool Application:AC/DC Voltage; Resistance and Continuity Via Test-Leads
    Rating:1000 V Cat III; 600 V Cat IV; CSA; cUL
    Display Type:Backlight; LCD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # CL110
    • Display Type Backlight; LCD
    • Power Source (3) AAA Batteries
    • Rating 1000 V Cat III; 600 V Cat IV; CSA; cUL
    • Tool Application AC/DC Voltage; Resistance and Continuity Via Test-Leads
    • For Use With Digital Clamp Meter
    • SAP Material Type ZSTD
    Product Overview:
    AC Digital Clamp Meter 400A, Rating: 600 V Cat III; CSA; cUL, Backlight; LCD, Application: Current, Voltage, Resistance, Continuity, Includes carry case, test leads, (3) AAA Batteries
    Clamp meter includes
    • Carry Case
    • Test Leads
    • Batteries