Kidde - AC/DC Wire-In Smoke Alarm w/ Front Battery Door, 120 Volts - 21006376
+ / - Hover over image to Zoom
Other Views

AC/DC Wire-In Smoke Alarm w/ Front Battery Door, 120 Volts

Manufacturer: Kidde
Manufacturer #: 21006376
SKU: 25281897
Checking Pricing
     
Voltage (Volts):120
Additional Features:9V battery backup
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Kidde
  • Manufacturer # 21006376
  • Voltage (Volts) 120
  • Additional Features 9V battery backup
Product Overview:
I2060 Battery back up smoke detector. Front-loading battery door allows you to change the battery without removing the alarm from mounting bracket. 120VAC (80mA), 60HZ, 9V battery backup