Altronix ALTV1224C AC/DC Dual Output Power Supply, 16 Port | Graybar Store
Altronix - AC/DC Dual Output Power Supply, 16 Port - ALTV1224C
+ / - Hover over image to Zoom
Other Views

    AC/DC Dual Output Power Supply, 16 Port

    Manufacturer: Altronix
    Manufacturer #: ALTV1224C
    SKU: 22119331
    $194.95
    Checking Pricing
         
    Output Voltage:24V AC, 12V DC
    No. of Outlets:16
    Amps:7 A
    Input Voltage:115V AC 50/60Hz
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Altronix
    • Manufacturer # ALTV1224C
    • Amps 7 A
    • Input Voltage 115V AC 50/60Hz
    • No. of Outlets 16
    • Output Voltage 24V AC, 12V DC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    16 Output CCTV Power Supply - eight 24 V AC at 3.5 amp plus eight 12 V DC at 3.5 amp, fused outputs, encl. 15.5 in. H x 12 in. W x 4.5 in. D, 115 V AC input.