Fluke I1010 AC/DC Current Clamp | Graybar Store
Fluke - AC/DC Current  Clamp - I1010
+ / - Hover over image to Zoom
Other Views

    AC/DC Current Clamp

    Manufacturer: Fluke
    Manufacturer #: I1010
    SKU: 96092086
    $431.07
    Checking Pricing
         
    Power Source:9V Battery
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # I1010
    • Power Source 9V Battery
    • SAP Material Type ZSTD
    • Country of Origin TH - Thailand
    Product Overview:
    Current Clamp, AC/DC, Range 1 to 600 AC, 1 to 1000 DC, Frequency Response 10 KHz, (2) 500 MCM or 750 MCM, 1.18 in. Dia. Conductor, Output Level 1 mA, 1.2 M Cable With Shrouded Dual Banana Plug Connection, Accuracy 2 Percent, Safety Rating Cat III 600V