Phoenix Contact 2810612 AC Current Transducer | Graybar Store
Phoenix Contact - AC Current Transducer - 2810612
+ / - Hover over image to Zoom
Other Views

    AC Current Transducer

    Manufacturer: Phoenix Contact
    Manufacturer #: 2810612
    SKU: 25285167
    $265.58
    Checking Pricing
         
    Additional Features:Input/output can be configured via DIP switches
    Voltage Rating:24 V DC
    Color:Green
    Depth:114.5 mm
    Packaging:1 Each
    Width (mm):22.5 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2810612
    • Color Green
    • Additional Features Input/output can be configured via DIP switches
    • Depth 114.5 mm
    • Height 104 mm
    • Width (mm) 22.5 mm
    • Packaging 1 Each
    • Voltage Rating 24 V DC
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    AC Current Transducer, Packaging: 1 Each, Green, Width (mm): 22.5 mm, Height: 104 mm