Phoenix Contact 2813486 AC Current Transducer | Graybar Store
Phoenix Contact - AC Current Transducer - 2813486
+ / - Hover over image to Zoom
Other Views

    AC Current Transducer

    Manufacturer: Phoenix Contact
    Manufacturer #: 2813486
    SKU: 25100963
    $292.39
    Checking Pricing
         
    Additional Features:Can be retrofitted with open-up Rogowski coil; Loop-powered
    Color:Green
    Depth:70.5 mm
    Packaging:1 Each
    Width (mm):55 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2813486
    • Color Green
    • Additional Features Can be retrofitted with open-up Rogowski coil; Loop-powered
    • Depth 70.5 mm
    • Height 85 mm
    • Width (mm) 55 mm
    • Packaging 1 Each
    • Country of Origin JP - Japan
    Product Overview:
    AC Current Transducer, Packaging: 1 Each, Green, Width (mm): 55 mm, Height: 85 mm