Fluke I200 AC Current Clamp | Graybar Store
Fluke - AC Current Clamp - I200
+ / - Hover over image to Zoom
Other Views

    AC Current Clamp

    Manufacturer: Fluke
    Manufacturer #: I200
    SKU: 99421260
    $163.26
    Checking Pricing
         
    Tool Application:BNC Connector; Multimeter or Current Measurement
    Rating:600 V Cat III; CE Certified; N10140; cULus Listed
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # I200
    • Rating 600 V Cat III; CE Certified; N10140; cULus Listed
    • Tool Application BNC Connector; Multimeter or Current Measurement
    • For Use With Fluke i200 AC Current Clamp
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Current Clamp, AC, Current Range 1 to 200A AC, Frequency Response 40 Hz to 40 KHz, Max Size 300 MCM, 0.8 in. Max Dia., Output Level 1 mA, 1.5 M Cable With Shrouded Dual Banana Plug Connection, Accuracy 3 Percent, Safety Rating Cat III 600V