Leviton T5225-T AC Combination Switch | Graybar Store
Leviton - AC Combination Switch - T5225-T
+ / - Hover over image to Zoom
Other Views

    AC Combination Switch

    Manufacturer: Leviton
    Manufacturer #: T5225-T
    SKU: 25167607
    $12.64
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V
    Color:Almond
    Switch Type:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # T5225-T
    • Color Almond
    • Amperage 15A
    • Grade Commercial
    • Switch Style Duplex Receptacle
    Product Overview:
    Combination Device, Duplex Style Single Pole Switch/5 15R Receptacle, 15A, 120V, Light Almond