Altronix ALTV248300 AC CCTV Power Supply, 8 Port | Graybar Store
Altronix - AC CCTV Power Supply, 8 Port - ALTV248300
+ / - Hover over image to Zoom
Other Views

    AC CCTV Power Supply, 8 Port

    Manufacturer: Altronix
    Manufacturer #: ALTV248300
    SKU: 22119377
    $152.73
    Checking Pricing
         
    Output Voltage:24/28V AC
    No. of Outlets:8
    Amps:12.5 A
    Input Voltage:115V AC 50/60Hz
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Altronix
    • Manufacturer # ALTV248300
    • Amps 12.5 A
    • Input Voltage 115V AC 50/60Hz
    • No. of Outlets 8
    • Output Voltage 24/28V AC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    8 Output CCTV Power Supply - 24 V AC at 14 amp or 28 V AC at 12.5 amp, fused outputs, encl. 8.5 in. H x 7.5 in. W x 3.5 in. D, 115 V AC input.