Edwards Signaling 115-2G5 AC Buzzer | Graybar Store
Edwards Signaling - AC Buzzer - 115-2G5
+ / - Hover over image to Zoom
Other Views

    AC Buzzer

    Manufacturer: Edwards Signaling
    Manufacturer #: 115-2G5
    SKU: 88085761
    $40.86
    Checking Pricing
         
    Additional Features:Adjustable Volume; Chrome Cover; Contact-less; Zinc-Plated Base
    Voltage Rating:24 V AC
    Amperage Rating:0.2 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 115-2G5
    • Additional Features Adjustable Volume; Chrome Cover; Contact-less; Zinc-Plated Base
    • Amperage Rating 0.2 A
    • Voltage Rating 24 V AC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    115 AC Buzzer, Voltage Rating: 24 V AC, Amperage Rating: 0.2 A