Bussmann (Eaton) ABC-2-1/2-R ABC Series RoHS Compliant 2 1/2A 250VAC/125VDC Fast Acting Ceramic Tube Fuse | Graybar Store
Bussmann (Eaton) - ABC Series RoHS Compliant 2 1/2A 250VAC/125VDC Fast Acting Ceramic Tube Fuse - ABC-2-1/2-R
+ / - Hover over image to Zoom
Other Views

    ABC Series RoHS Compliant 2 1/2A 250VAC/125VDC Fast Acting Ceramic Tube Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: ABC-2-1/2-R
    SKU: 25088343
    $15.89
    Checking Pricing
         
    Amps:2-1/2A
    Voltage Rating:250V AC/125V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # ABC-2-1/2-R
    • Application Electronic Circuits
    • Amps 2-1/2A
    • Fuse Dimension 1/4 Dia x 1-1/4 L in
    Product Overview:
    ABC Series 2 1/2A 250VAC/125VDC fast acting ceramic tube fuse.
    Bussmann fast-acting ceramic tube fuses. Electronic - PCB and small dimension fuses.

    ABC Series

    Specifications

    • Amps: 1/4 to 30
    • Voltage Rating: 250V AC, 125V DC
    • Dimensions: 1-1/4L x 1/4 Dia. Inch

    Agency Information:

    • UL Listed Guide JDYX and File E19180, UL Recognition Guide JDYX2 and File E19180. CSA Certified: Class No: 1422-01 and 1422-30, File 53787

    Features and Benefits

    • Ceramic body allows for higher amp/volt rating combinations

    Typical Applications

    • Electronic Circuits