Bussmann (Eaton) ABC-1/2-R ABC Series RoHS Compliant 1/2A Fast Acting Ceramic Tube Fuse | Graybar Store
Bussmann (Eaton) - ABC Series RoHS Compliant 1/2A Fast Acting Ceramic Tube Fuse - ABC-1/2-R
+ / - Hover over image to Zoom
Other Views

    ABC Series RoHS Compliant 1/2A Fast Acting Ceramic Tube Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: ABC-1/2-R
    SKU: 25088354
    $6.25
    Checking Pricing
         
    Amps:1/2A
    Voltage Rating:250 V AC
    Interrupt Rating:35 at 250 V AC A
    Additional Features:Ceramic Body Allows for Higher Amp/Volt Rating Combinations
    Class:1422-01; 1422-30
    Standard:1/4 to 15 A; 18 to 30 A; CE; CSA Certification; File E19180; Guide JDYX File E19180; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Material:Ceramic Tube; Nickel-Plated Brass (End Cap)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # ABC-1/2-R
    • Application Electronic Circuits
    • Additional Features Ceramic Body Allows for Higher Amp/Volt Rating Combinations
    • Amps 1/2A
    • Fuse Dimension 1/4 Dia x 1-1/4 L in
    • Fuse Type Fast-Acting
    • Material Ceramic Tube; Nickel-Plated Brass (End Cap)
    • Voltage Rating 250 V AC
    • Class 1422-01; 1422-30
    • Interrupt Rating 35 at 250 V AC A
    • Standard 1/4 to 15 A; 18 to 30 A; CE; CSA Certification; File E19180; Guide JDYX File E19180; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    • SKU Spec Sheet
      ABC-1/2-R Specification Sheet
      ABC-1/2-R Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    ABC Series Fast Acting Ceramic Tube Fuse, 1/2A, 250V AC/125V DC, 35A IR (10kA @ 125V DC)