Wiremold (Legrand) 825A Abandon Plug | Graybar Store
Wiremold (Legrand) - Abandon Plug - 825A
+ / - Hover over image to Zoom
Other Views

    Abandon Plug

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 825A
    SKU: 88280272
    $13.40
    Checking Pricing
         
    Opening:Blank
    Size:2-1/4 in
    Use With:800 Series Floor Box Cover Plates
    Mounting Type:Screw
    Material:Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 825A
    • Size 2-1/4 in
    • Mounting Type Screw
    • Opening Blank
    • Material Brass
    • Use With 800 Series Floor Box Cover Plates
    • Country of Origin CN - China
    Product Overview:
    Wiremold® 800 Abandon Plug, Brass, Opening: Blank, Size: 2-1/4 in, Mounting Type: Screw Mount