TE Connectivity ALR-AA-105 AA Series Button Style Photocontrol | Graybar Store
TE Connectivity - AA Series Button Style Photocontrol - ALR-AA-105
+ / - Hover over image to Zoom
Other Views

    AA Series Button Style Photocontrol

    Manufacturer: TE Connectivity
    Manufacturer #: ALR-AA-105
    SKU: 88007869
    $12.01
    Checking Pricing
         
    Volts AC:120
    VA Ballast:1100
    Watts Tungsten:1800
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer TE Connectivity
    • Manufacturer # ALR-AA-105
    • VA Ballast 1100
    • Volts AC 120
    • Watts Tungsten 1800
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    AA Series button-style photocontrol, 120V AC, 1100VA ballast, 1800W tungsten with 6 in. wire leads exiting the rear allow the control to be placed in tight locations.
    • Controller Type: Thermal state switch type
    • Dimensions: 2.05 inch diameter x 1.62 inch high
    • Wire Length: 6 inches
    • Housing Material: Polycarbonate with UV resistant window
    • Nut Size: 3/8 inch thermoplastic pipe
    • Sensor Type: 1/2 inch cadmium sulfide (Cds) cell
    • Temperature Range: -40° C to +65° C
    • Type: Photocontrol
    • Rated Voltage: 120V
    • Wire Size: # 18 AWG