Bogen A6WHT Weatherproof Speaker White A6-Series 70V, White | Graybar Store
Bogen - Weatherproof Speaker White A6-Series 70V, White - A6WHT
+ / - Hover over image to Zoom
Other Views

    Weatherproof Speaker White A6-Series 70V, White

    Manufacturer: Bogen
    Manufacturer #: A6WHT
    SKU: 99550405
    $179.59
    Checking Pricing
         
    Voltage (Volts):70v
    Dimensions:13-7/8 in. L x 7-1/8 in. H x7-3/4 in D
    Volume:89dB
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # A6WHT
    • Color White
    • Dimensions 13-7/8 in. L x 7-1/8 in. H x7-3/4 in D
    • Voltage (Volts) 70v
    • Volume 89dB
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Bogen A6WHT Near Armadillo A-Series Loudspeaker, All-Environment, 2-Way, Length: 13-7/8 IN, Height: 7-1/8 IN, Depth: 7-3/4 IN, White, Enclosure Material: UV-inhibited Mineral-Filled Polypropylene, Maximum Wattage: 150 WTT, Woofer Composition: MDT Metal-A