GE Lighting 200A/W-1 12PK A21 Soft White Incandescent Lamp, 12 Per Case | Graybar Store
GE Lighting - A21 Soft White Incandescent Lamp, 12 Per Case - 200A/W-1 12PK
+ / - Hover over image to Zoom
Other Views

    A21 Soft White Incandescent Lamp, 12 Per Case

    Manufacturer: GE Lighting
    Manufacturer #: 200A/W-1 12PK
    SKU: 88110843
    $3.89
    Checking Pricing
         
    Initial Lumens:3405
    Packaging:12 Per Case
    Rated Life (Hour):750
    Wattage:200
    Alternate Manufacturer Part No.:11585
    Color:Soft White
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 200A/W-1 12PK
    • Color Soft White
    • Alternate Manufacturer Part No. 11585
    • Base Type Medium Screw
    • Bulb Shape A21
    • Initial Lumens 3405
    Product Overview:
    GE soft white 200 watt A21 with medium base, 3405 initial lumens and 750 rated life hours for general purpose lighting. 12 Lamps per case.