GE Lighting 200A21/99/IF A21 Medium Base Incandescent Lamp, 130/120V | Graybar Store
GE Lighting - A21 Medium Base Incandescent Lamp, 130/120V - 200A21/99/IF
+ / - Hover over image to Zoom
Other Views

    A21 Medium Base Incandescent Lamp, 130/120V

    Manufacturer: GE Lighting
    Manufacturer #: 200A21/99/IF
    SKU: 97098392
    $7.65
    Checking Pricing
         
    Initial Lumens:2780/2140
    Packaging:30 Per Case
    Rated Life (Hour):1500/6800
    Wattage:200/177
    Alternate Manufacturer Part No.:25936
    Color:Cool White
    Voltage Rating:130/120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 200A21/99/IF
    • Color Cool White
    • Alternate Manufacturer Part No. 25936
    • Base Type Medium Screw
    • Bulb Shape A21
    • Initial Lumens 2780/2140
    Product Overview:
    GE cool white 200 watt A21 with medium base, 2780/2140 initial lumens and 2500/6800 rated life hours for general purpose lighting.