GE Lighting 40A/TS A21 MED TRAFFIC LAMP | Graybar Store
GE Lighting - A21 MED TRAFFIC LAMP - 40A/TS
+ / - Hover over image to Zoom
Other Views

    A21 MED TRAFFIC LAMP

    Manufacturer: GE Lighting
    Manufacturer #: 40A/TS
    SKU: 88111120
    $5.32
    Checking Pricing
         
    Initial Lumens:380
    Packaging:120 Per Case
    Rated Life (Hour):2000
    Wattage:40
    Alternate Manufacturer Part No.:15554
    Color:Clear
    Voltage Rating:130
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 40A/TS
    • Color Clear
    • Alternate Manufacturer Part No. 15554
    • Base Type Medium Screw
    • Bulb Shape A21
    • Initial Lumens 380
    • Rated Life (Hour) 2000
    • Wattage 40
    • Packaging 120 Per Case
    • Voltage Rating 130
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Clear 40W 130V A21 incandescent traffic lamp with medium screw base, 380 initial lumens and 2000 rated life hours.