GE Lighting 50A19/RS/SH A19 Medium Screw Base, IF Rough Service Lamp | Graybar Store
GE Lighting - A19 Medium Screw Base, IF Rough Service Lamp - 50A19/RS/SH
+ / - Hover over image to Zoom
Other Views

    A19 Medium Screw Base, IF Rough Service Lamp

    Manufacturer: GE Lighting
    Manufacturer #: 50A19/RS/SH
    SKU: 88111296
    $5.30
    Checking Pricing
         
    Initial Lumens:500
    Packaging:120 Per Case
    Rated Life (Hour):1000
    Wattage:50
    Alternate Manufacturer Part No.:16201
    Voltage Rating:75
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 50A19/RS/SH
    • Alternate Manufacturer Part No. 16201
    • Base Type Medium Screw
    • Bulb Shape A19
    • Initial Lumens 500
    • Rated Life (Hour) 1000
    • Wattage 50
    • Packaging 120 Per Case
    • Voltage Rating 75
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    GE A19, 50W 75V incandescent lamp with medium screw base, 500 initial lumens and 1000 rated life hours.
    • Filament Type C-9
    • Maximum Overall Length 3.87 Inch