GE Lighting 25A/TB 6PK A19 MED IF Incandescent Lamps, 120V, Transparent Blue | Graybar Store
GE Lighting - A19 MED IF Incandescent Lamps, 120V, Transparent Blue - 25A/TB 6PK
+ / - Hover over image to Zoom
Other Views

    A19 MED IF Incandescent Lamps, 120V, Transparent Blue

    Manufacturer: GE Lighting
    Manufacturer #: 25A/TB 6PK
    SKU: 88110915
    $2.68
    Checking Pricing
         
    Initial Lumens:0
    Packaging:120 Per Case
    Rated Life (Hour):2000
    Wattage:25
    Color:Transparent Blue
    Alternate Manufacturer Part No.:49724
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 25A/TB 6PK
    • Color Transparent Blue
    • Alternate Manufacturer Part No. 49724
    • Base Type Medium Screw
    • Bulb Shape A19
    • Initial Lumens 0
    Product Overview:
    GE 25W transparent blue A19 120V incandescent lamp with medium screw base and 2000 rated life hours.