GE Lighting 25A/CL-2PK A19 MED IF Incandescent Lamps, 120V, Clear | Graybar Store
GE Lighting - A19 MED IF Incandescent Lamps, 120V, Clear - 25A/CL-2PK
+ / - Hover over image to Zoom
Other Views

    A19 MED IF Incandescent Lamps, 120V, Clear

    Manufacturer: GE Lighting
    Manufacturer #: 25A/CL-2PK
    SKU: 25088734
    $1.39
    Checking Pricing
         
    Initial Lumens:215
    Packaging:24 Per Case
    Rated Life (Hour):2500
    Wattage:25
    Color:Clear
    Alternate Manufacturer Part No.:97478
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 25A/CL-2PK
    • Color Clear
    • Alternate Manufacturer Part No. 97478
    • Base Type Medium Screw
    • Bulb Shape A19
    • Initial Lumens 215
    Product Overview:
    GE 25W clear A19 120V incandescent lamp with medium screw base, 215 initial lumens and 2500 rated life hours.