GE Lighting A15 Standard Incandescent, Medium Screw | Graybar Store
GE Lighting - A15 Standard Incandescent, Medium Screw
+ / - Hover over image to Zoom
Other Views

    A15 Standard Incandescent, Medium Screw

    Manufacturer: GE Lighting
         

    Standard A15 incandescent lamp has a medium screw base.

    • Manufacturer GE Lighting
    • Base Type Medium Screw
    • Bulb Shape A15
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Initial Lumens
    Packaging
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Color
    Voltage Rating
    Price
    30A15/8
    90045514
    180
    120 Per Case
    8000
    30
    19358
    Inside Frost
    130
    $
    4
    .00
    /
    EA
    90045514
    Initial Lumens
    180
    Packaging
    120 Per Case
    Rated Life (Hour)
    8000
    Wattage
    30
    Alternate Manufacturer Part No.
    19358
    Color
    Inside Frost
    Voltage Rating
    130
    $
    4
    .00
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25A15/RS
    88110923
    250
    120 Per Case
    1000
    25
    13744
    Inside Frost
    75
    $
    4
    .99
    /
    EA
    88110923
    Initial Lumens
    250
    Packaging
    120 Per Case
    Rated Life (Hour)
    1000
    Wattage
    25
    Alternate Manufacturer Part No.
    13744
    Color
    Inside Frost
    Voltage Rating
    75
    $
    4
    .99
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90045514 SKU, 90045514 ANALYTICS...
    Rated Life (Hour)
    8000
    Wattage
    30
    Alternate Manufacturer Part No.
    19358
    Color
    Inside Frost
    Voltage Rating
    130
    Price
    $
    4
    .00
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88110923 SKU, 88110923 ANALYTICS...
    Rated Life (Hour)
    1000
    Wattage
    25
    Alternate Manufacturer Part No.
    13744
    Color
    Inside Frost
    Voltage Rating
    75
    Price
    $
    4
    .99
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available