GE Lighting 25A15/RS A15 MED IF Incandescent Lamps, Inside Frost | Graybar Store
GE Lighting - A15 MED IF Incandescent Lamps, Inside Frost - 25A15/RS
+ / - Hover over image to Zoom
Other Views

    A15 MED IF Incandescent Lamps, Inside Frost

    Manufacturer: GE Lighting
    Manufacturer #: 25A15/RS
    SKU: 88110923
    $4.99
    Checking Pricing
         
    Initial Lumens:250
    Packaging:120 Per Case
    Rated Life (Hour):1000
    Wattage:25
    Alternate Manufacturer Part No.:13744
    Color:Inside Frost
    Voltage Rating:75
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 25A15/RS
    • Color Inside Frost
    • Alternate Manufacturer Part No. 13744
    • Base Type Medium Screw
    • Bulb Shape A15
    • Initial Lumens 250
    Product Overview:
    GE A15 25W train/railway signal light with medium screw base, 250 initial lumens and 1000 rated life hours.