NSI Industries A560MW A Series Springwound Auto Off In-Wall Time Switch, 60 Minute (White) | Graybar Store
NSI Industries - A Series Springwound Auto Off In-Wall Time Switch, 60 Minute (White) - A560MW
+ / - Hover over image to Zoom
Other Views

    A Series Springwound Auto Off In-Wall Time Switch, 60 Minute (White)

    Manufacturer: NSI Industries
    Manufacturer #: A560MW
    SKU: 92091389
    $32.58
    Checking Pricing
         
    Amps:20 A
    HP Rating:1hp
    NEMA Rating:3R
    Voltage (Volts):125V AC
    Additional Features:Time Cyle 60 min.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # A560MW
    • Voltage (Volts) 125V AC
    • Additional Features Time Cyle 60 min.
    • Amps 20 A
    • HP Rating 1hp
    • NEMA Rating 3R
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    60 minute spring wound twist timer 125-277V SPDT white.