GE Lighting F6T5/D 9IN PRE-HT DAYLIGHT LAMP | Graybar Store
GE Lighting - 9IN PRE-HT DAYLIGHT LAMP - F6T5/D
+ / - Hover over image to Zoom
Other Views

    9IN PRE-HT DAYLIGHT LAMP

    Manufacturer: GE Lighting
    Manufacturer #: F6T5/D
    SKU: 88111958
    $3.71
    Checking Pricing
         
    Wattage:6
    Rated Life (Hour):5000
    Initial/Mean Lumens:230/185
    Color Temperature (Kelvin):6500
    Alternate Manufacturer Part No.:10028
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F6T5/D
    • Alternate Manufacturer Part No. 10028
    • Base Type G5
    • Bulb Shape T5
    • Color Temperature (Kelvin) 6500
    • Initial/Mean Lumens 230/185
    Product Overview:
    GE Daylight Starcoat® 6W T5 with 5000 rated life hours.
    • CRI 75
    • Minimum starting temperature: 50°F