Cooper Lighting (Eaton) 993 4 in. Coilex® Baffle | Graybar Store
Cooper Lighting (Eaton) - 993 4 in. Coilex® Baffle
+ / - Hover over image to Zoom
Other Views

    993 4 in. Coilex® Baffle

    Manufacturer: Cooper Lighting (Eaton)
         

    Coilex® Baffle trim for 4 in. H99 incandescent family and H470 CFL family of recessed housings.

    • Manufacturer Cooper Lighting (Eaton)
    • Lamp Type Incandescent/CFL
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Additional Features
    Outer Diameter
    Price
    993P
    88122517
    White on Black
    White Trim
    5-1/16
    $
    30
    .32
    /
    EA
    88122517
    Color
    White on Black
    Additional Features
    White Trim
    Outer Diameter
    5-1/16
    $
    30
    .32
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    993W
    92045923
    White
    White Trim
    5-1/16
    $
    26
    .38
    /
    EA
    92045923
    Color
    White
    Additional Features
    White Trim
    Outer Diameter
    5-1/16
    $
    26
    .38
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88122517 SKU, 88122517 ANALYTICS...
    Outer Diameter
    5-1/16
    Price
    $
    30
    .32
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92045923 SKU, 92045923 ANALYTICS...
    Outer Diameter
    5-1/16
    Price
    $
    26
    .38
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available