GE Lighting 15A15/CL-2PK 97488 INCANDESCENT LAMPS | Graybar Store
GE Lighting - 97488 INCANDESCENT LAMPS - 15A15/CL-2PK
+ / - Hover over image to Zoom
Other Views

    97488 INCANDESCENT LAMPS

    Manufacturer: GE Lighting
    Manufacturer #: 15A15/CL-2PK
    SKU: 25119461
    $3.88
    Checking Pricing
         
    Wattage:15
    Rated Life (Hour):2500
    Initial Lumens:110
    Packaging:24 Per Case
    Alternate Manufacturer Part No.:97488
    Color:Clear
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 15A15/CL-2PK
    • Color Clear
    • Alternate Manufacturer Part No. 97488
    • Base Type Medium
    • Bulb Shape A15
    • Initial Lumens 110
    Product Overview:
    Clear 15W 120V A15 incandescent lamp with medium base, 2500 rated life hours and 110 initial lumens.
    • Filament Type C-9
    • Maximum Overall Length 3.5 Inch
    • Light Center Length 2.37 Inch