GE Lighting F96T12/C50 96 in. Chroma Lamp | Graybar Store
GE Lighting - 96 in. Chroma Lamp - F96T12/C50
+ / - Hover over image to Zoom
Other Views

    96 in. Chroma Lamp

    Manufacturer: GE Lighting
    Manufacturer #: F96T12/C50
    SKU: 88112019
    $16.30
    Checking Pricing
         
    Rated Life (Hour):12000
    Wattage:75
    Color Temperature (Kelvin):5000
    Initial/Mean Lumens:4600/4050
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F96T12/C50
    • Base Type Fa8
    • Color Temperature (Kelvin) 5000
    • Initial/Mean Lumens 4600/4050
    • Length (Inch) 96
    Product Overview:
    GE Watt-Miser® T12
    • CRI 90
    • Chroma 50