Pentair Hoffman E6PBX 9.5 x 6.25 x 4.75 Extra-Deep Pushbutton Enclosure, Type 12 | Graybar Store
Pentair Hoffman - 9.5 x 6.25 x 4.75 Extra-Deep Pushbutton Enclosure, Type 12 - E6PBX
+ / - Hover over image to Zoom
Other Views

    9.5 x 6.25 x 4.75 Extra-Deep Pushbutton Enclosure, Type 12

    Manufacturer: Pentair Hoffman
    Manufacturer #: E6PBX
    SKU: 88132796
    $155.78
    Checking Pricing
         
    Depth (Inches):4.75 in.
    Height (Inches):9.5 in.
    Width (Inches):6.25 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # E6PBX
    • Depth (Inches) 4.75 in.
    • Height (Inches) 9.5 in.
    • NEMA Ratings NEMA 12/13
    • Width (Inches) 6.25 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Extra-deep pushbutton enclosure is 6.25 W x 9.5 H x 4.75 inch D. Type 12 enclosure has 6 holes.
    Extra-Deep Pushbutton Enclosure, Type 12:
    • Steel
    • ANSI 61 grey polyester powder paint inside and out
    • Seams continuously welded and ground smooth
    • Captivated cover screws thread into sealed wells
    • Bonding provision on cover
    • Grounding stud on body
    • Oil-resistant gasket
    • Factory stamped 4-way pushbutton holes
    • External welded-on mounting brackets for easy installation