Belden 9451P Single-Pair Cable | Graybar Store
Belden - 9451P Single-Pair Cable
+ / - Hover over image to Zoom
Other Views

    9451P Single-Pair Cable

    Manufacturer: Belden
         

    Multi-conductor cables are used in electronic audio, control and instrumentation applications.

    • Manufacturer Belden
    • Insulation Material Fluorinated Ethylene Propylene
    • Jacket Material Low Smoke PVC
    • Shielded Overall Beldfoil Shield
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Cable Type
    Conductor Material
    Conductor Size
    No. of Conductors
    Length
    Price
    9451P 010U1000
    25093061
    Plenum
    Tinned Bare Copper
    22 AWG
    2
    1000 ft. Reel
    $
    650
    .66
    1000 Ft
    /
    Reel
    25093061
    Cable Type
    Plenum
    Conductor Material
    Tinned Bare Copper
    Conductor Size
    22 AWG
    No. of Conductors
    2
    Length
    1000 ft. Reel
    $
    650
    .66
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9451P 001U1000
    25415556
    Plenum
    Tinned Bare Copper
    22 AWG
    2
    1000 ft. Reel
    $
    650
    .66
    1000 Ft
    /
    Reel
    25415556
    Cable Type
    Plenum
    Conductor Material
    Tinned Bare Copper
    Conductor Size
    22 AWG
    No. of Conductors
    2
    Length
    1000 ft. Reel
    $
    650
    .66
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9451P 008U1000
    25629943
    Plenum
    Tinned Bare Copper
    22 AWG
    2
    1000 ft. Reel
    $
    650
    .66
    1000 Ft
    /
    Reel
    25629943
    Cable Type
    Plenum
    Conductor Material
    Tinned Bare Copper
    Conductor Size
    22 AWG
    No. of Conductors
    2
    Length
    1000 ft. Reel
    $
    650
    .66
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25093061 SKU, 25093061 ANALYTICS...
    Conductor Size
    22 AWG
    No. of Conductors
    2
    Length
    1000 ft. Reel
    Price
    $
    650
    .66
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25415556 SKU, 25415556 ANALYTICS...
    Conductor Size
    22 AWG
    No. of Conductors
    2
    Length
    1000 ft. Reel
    Price
    $
    650
    .66
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25629943 SKU, 25629943 ANALYTICS...
    Conductor Size
    22 AWG
    No. of Conductors
    2
    Length
    1000 ft. Reel
    Price
    $
    650
    .66
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available