Belden Power-Limited Tray Cable, Non-Plenum | Graybar Store
Belden - Power-Limited Tray Cable, Non-Plenum
+ / - Hover over image to Zoom
Other Views

    Power-Limited Tray Cable, Non-Plenum

    Manufacturer: Belden
         

    Tray cables are used in industrial applications, such as raceways, conduit or cable trays.

    • Manufacturer Belden
    • Type Non-Plenum
    • Insulation Material PVC
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Cable Type
    Conductor Material
    Conductor Size
    No. of Conductors
    Length
    Price
    9407 060U1000
    99847330
    Non-Plenum
    Tinned Bare Copper
    22 AWG
    2
    1000 ft. Reel
    $
    518
    .05
    1000 Ft
    /
    Reel
    99847330
    Cable Type
    Non-Plenum
    Conductor Material
    Tinned Bare Copper
    Conductor Size
    22 AWG
    No. of Conductors
    2
    Length
    1000 ft. Reel
    $
    518
    .05
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    1035A 0101000
    95043339
    Non-Plenum
    Bare Copper
    16 AWG
    2
    1000 ft. Reel
    $
    523
    .67
    1000 Ft
    /
    Reel
    95043339
    Cable Type
    Non-Plenum
    Conductor Material
    Bare Copper
    Conductor Size
    16 AWG
    No. of Conductors
    2
    Length
    1000 ft. Reel
    $
    523
    .67
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9409 060U1000
    99575770
    Non-Plenum
    Tinned Bare Copper
    18 AWG
    2
    1000 ft. Reel
    $
    892
    .04
    1000 Ft
    /
    Reel
    99575770
    Cable Type
    Non-Plenum
    Conductor Material
    Tinned Bare Copper
    Conductor Size
    18 AWG
    No. of Conductors
    2
    Length
    1000 ft. Reel
    $
    892
    .04
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99847330 SKU, 99847330 ANALYTICS...
    Conductor Size
    22 AWG
    No. of Conductors
    2
    Length
    1000 ft. Reel
    Price
    $
    518
    .05
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95043339 SKU, 95043339 ANALYTICS...
    Conductor Size
    16 AWG
    No. of Conductors
    2
    Length
    1000 ft. Reel
    Price
    $
    523
    .67
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99575770 SKU, 99575770 ANALYTICS...
    Conductor Size
    18 AWG
    No. of Conductors
    2
    Length
    1000 ft. Reel
    Price
    $
    892
    .04
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available