Belden 9341 600 V Tray Cable | Graybar Store
Belden - 9341 600 V Tray Cable
+ / - Hover over image to Zoom
Other Views

    9341 600 V Tray Cable

    Manufacturer: Belden
         

    Tray cables are used in industrial applications, such as raceways, conduit or cable trays.

    • Manufacturer Belden
    • Insulation Material Nylon/PVC
    • Jacket Material PVC
    • Shielded Overall Beldfoil Shield
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Cable Type
    Conductor Material
    Conductor Size
    No. of Conductors
    Length
    Price
    1121A 0101000
    96009552
    Non-Plenum
    Bare Copper
    18 AWG
    2
    1000 ft. Reel
    $
    715
    .81
    1000 Ft
    /
    Reel
    96009552
    Cable Type
    Non-Plenum
    Conductor Material
    Bare Copper
    Conductor Size
    18 AWG
    No. of Conductors
    2
    Length
    1000 ft. Reel
    $
    715
    .81
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    27331AS 0105000
    25054055
    Non-Plenum
    Bare Copper
    16 AWG
    3
    5000 ft. Reel
    $
    2082
    .40
    5000 Ft
    /
    Reel
    25054055
    Cable Type
    Non-Plenum
    Conductor Material
    Bare Copper
    Conductor Size
    16 AWG
    No. of Conductors
    3
    Length
    5000 ft. Reel
    $
    2082
    .40
    5000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9341 0101000
    99575776
    Non-Plenum
    Tinned Bare Copper
    18 AWG
    2
    1000 ft. Reel
    $
    1841
    .86
    1000 Ft
    /
    Reel
    99575776
    Cable Type
    Non-Plenum
    Conductor Material
    Tinned Bare Copper
    Conductor Size
    18 AWG
    No. of Conductors
    2
    Length
    1000 ft. Reel
    $
    1841
    .86
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    27326AS 0105000
    22083412
    Non-Plenum
    Bare Copper
    18 AWG
    4
    5000 ft. Reel
    $
    1966
    .80
    5000 Ft
    /
    Reel
    22083412
    Cable Type
    Non-Plenum
    Conductor Material
    Bare Copper
    Conductor Size
    18 AWG
    No. of Conductors
    4
    Length
    5000 ft. Reel
    $
    1966
    .80
    5000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96009552 SKU, 96009552 ANALYTICS...
    Conductor Size
    18 AWG
    No. of Conductors
    2
    Length
    1000 ft. Reel
    Price
    $
    715
    .81
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25054055 SKU, 25054055 ANALYTICS...
    Conductor Size
    16 AWG
    No. of Conductors
    3
    Length
    5000 ft. Reel
    Price
    $
    2082
    .40
    5000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99575776 SKU, 99575776 ANALYTICS...
    Conductor Size
    18 AWG
    No. of Conductors
    2
    Length
    1000 ft. Reel
    Price
    $
    1841
    .86
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22083412 SKU, 22083412 ANALYTICS...
    Conductor Size
    18 AWG
    No. of Conductors
    4
    Length
    5000 ft. Reel
    Price
    $
    1966
    .80
    5000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available