Square D (Schneider Electric) 9070TF500D50 9070TF500D50 | Graybar Store
Square D (Schneider Electric) - 9070TF500D50 - 9070TF500D50
+ / - Hover over image to Zoom
Other Views

    9070TF500D50

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9070TF500D50
    SKU: 25050968
    $800.88
    Checking Pricing
         
    VA Rating:500 VA
    Primary Voltage:208 V AC; 220
    Secondary Voltage:85 V AC; 90 V
    Brand or Series:9070; Square D
    Use With:Class 9070 Control Transformers
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9070TF500D50
    • Brand or Series 9070; Square D
    • Primary Voltage 208 V AC; 220
    • Secondary Voltage 85 V AC; 90 V
    • VA Rating 500 VA
    • Use With Class 9070 Control Transformers
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Transformer, Primary Voltage 240/416/480/600V, Secondary Voltage 99/120/130V, 50/60 Hz, Power Rating 500VA (UL), 300VA (IEC), Screw Terminal, Temperature Rise 115 Deg. C, 0.38 Inch L x 0.2 Inch W, Slot Mounting.