Square D (Schneider Electric) 9070TF75D23 9070 TF Series Control Transformer | Graybar Store
Square D (Schneider Electric) - 9070 TF Series Control Transformer - 9070TF75D23
+ / - Hover over image to Zoom
Other Views

    9070 TF Series Control Transformer

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9070TF75D23
    SKU: 96020756
    $242.92
    Checking Pricing
         
    VA Rating:75 VA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9070TF75D23
    • VA Rating 75 VA
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Industrial Control Transformer, Primary Voltage 120/240V, Secondary Voltage 24V, 50/60 Hz, Power Rating 75 VA (UL/CSA, Ce), Screw Terminal, 0.48 Inch L x 0.2 Inch W Slot Mounting.