Square D (Schneider Electric) 9070T75D23 9070 T Series 75VA Primary 120/240V Secondary 24V Control Transformer | Graybar Store
Square D (Schneider Electric) - 9070 T Series 75VA Primary 120/240V Secondary 24V Control Transformer - 9070T75D23
+ / - Hover over image to Zoom
Other Views

    9070 T Series 75VA Primary 120/240V Secondary 24V Control Transformer

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9070T75D23
    SKU: 96020684
    $181.70
    Checking Pricing
         
    VA Rating:75
    Primary Voltage:120/240
    Secondary Voltage:24
    Brand or Series:9070 T Series
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9070T75D23
    • Brand or Series 9070 T Series
    • Primary Voltage 120/240
    • Secondary Voltage 24
    • VA Rating 75
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    9070 T Series 75VA 120/240V primary and 24V secondary control transformer.
    • Open type enclosure
    • Panel mounting type
    • Screw clamp terminal