Square D (Schneider Electric) 9070T500D4 9070 T Series 500VA Primary 277V Secondary 120V Control Transformer | Graybar Store
Square D (Schneider Electric) - 9070 T Series 500VA Primary 277V Secondary 120V Control Transformer - 9070T500D4
+ / - Hover over image to Zoom
Other Views

    9070 T Series 500VA Primary 277V Secondary 120V Control Transformer

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9070T500D4
    SKU: 96020670
    $500.95
    Checking Pricing
         
    VA Rating:500
    Primary Voltage:277
    Secondary Voltage:120
    Brand or Series:9070 T Series
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9070T500D4
    • Brand or Series 9070 T Series
    • Primary Voltage 277
    • Secondary Voltage 120
    • VA Rating 500
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    9070 T Series 500VA 277V primary and 120V secondary control transformer.
    • Open type enclosure
    • Panel mounting type
    • Screw clamp terminal