Square D (Schneider Electric) 9070T350D5 9070 T Series 350VA Primary 600V Secondary 120V Control Transformer | Graybar Store
Square D (Schneider Electric) - 9070 T Series 350VA Primary 600V Secondary 120V Control Transformer - 9070T350D5
+ / - Hover over image to Zoom
Other Views

    9070 T Series 350VA Primary 600V Secondary 120V Control Transformer

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9070T350D5
    SKU: 96020454
    $459.47
    Checking Pricing
         
    VA Rating:350
    Primary Voltage:600
    Secondary Voltage:120
    Brand or Series:9070 T Series
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9070T350D5
    • Brand or Series 9070 T Series
    • Primary Voltage 600
    • Secondary Voltage 120
    • VA Rating 350
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    9070 T Series 350VA 600V primary and 120V secondary control transformer.
    • Dimensions: 4.43 H x 5.66 D x 5.25 W inches
    • Open type enclosure
    • Panel mounting type
    • Screw clamp terminal