Square D (Schneider Electric) 9070T100D1 9070 T Series 100VA Primary 240/480V Secondary 120V Control Transformer | Graybar Store
Square D (Schneider Electric) - 9070 T Series 100VA Primary 240/480V Secondary 120V Control Transformer - 9070T100D1
+ / - Hover over image to Zoom
Other Views

    9070 T Series 100VA Primary 240/480V Secondary 120V Control Transformer

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9070T100D1
    SKU: 96020299
    $173.85
    Checking Pricing
         
    VA Rating:100
    Primary Voltage:240/480
    Secondary Voltage:120
    Brand or Series:9070 T Series
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9070T100D1
    • Brand or Series 9070 T Series
    • Primary Voltage 240/480
    • Secondary Voltage 120
    • VA Rating 100
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    9070 T Series 100VA 240/480V primary and 120V secondary control transformer.
    • Designed with low impedance windings for excellent voltage regulation
    • Accomodates the high inrush current associated with contactors, starters, solenoids and relays