Square D (Schneider Electric) 9070EO18D1 9070 EO Control Transformer-VA Rating 75 | Graybar Store
Square D (Schneider Electric) - 9070 EO Control Transformer-VA Rating 75 - 9070EO18D1
+ / - Hover over image to Zoom
Other Views

    9070 EO Control Transformer-VA Rating 75

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9070EO18D1
    SKU: 88250124
    $191.79
    Checking Pricing
         
    Primary Voltage:240/480
    Secondary Voltage:24
    VA Rating:75
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9070EO18D1
    • Primary Voltage 240/480
    • Secondary Voltage 24
    • VA Rating 75
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    9070 EO Series 75VA 240x480V primary, 24V secondary control transformer.
    • Dimensions: 2.81 H x 3.38 D x 3.78 W inches
    • Screw clamp connection
    • Open type enclosure
    • 55 Degree C temperature rise
    • Copper winding material